Overview
Mfr description
G64TCVBGC14 THERMOBEST GLOVES WITH
- Provides thermal and cut protection
- Wool lining
- Winged thumb
Specifications
- Glove SizeRG
- ColorYellow
- ANSI Contact HeatANSI/ISEA 105 Heat Level 4
- UPC_NO845811055784
- Manufacturer Upc Number845811055784
- Manufacturer Catalog
- Material22 oz. Thermobest™ & 19 oz. Goldenbest Cuff
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data