Motion
KITHP20PV
Enespro 20 cal Arc Flash Faceshield Kit
MI ITEM #10693667
MFR #KITHP20PV
Price$415.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enespro 20 cal Arc Flash Faceshield Kit
MI ITEM #10693667
MFR #KITHP20PV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$415.83/each

Specifications

Details

  • Arc Rating
    20 cal/cm²
  • Color
    Translucent
  • Manufacturer Catalog
  • Manufacturer Upc Number
    845811074525
  • Material
    Polycarbonate
  • UPC_NO
    845811074525

Overview

Mfr description
KITHP20PV 20 CAL PUREVIEW ARC FLASH HEAD
  • Premium Hover series bracket for weight compensation over hard hat
  • Highly transparent arc flash faceshield for greater visibility
  • Proven color recognition
  • Low profile chin cup
  • Anti-fog and scratch resistant coating
  • Adjustable settings allow the faceshield to be secured in various positions
  • Lightweight design

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought