Overview
Mfr description
G51PCLW13714 PBI GLOVES WITH THERMOBEST
- Provides thermal protection
- Wool lining
- Straight thumb
- Cuff patch
- Tested to ASTM F1060 @ 600F. Average time to second degree burn 18.3 seconds
Specifications
- Glove SizeRG
- Material45 oz. PBI & 22 oz. Thermobest™ Cuff
- ColorBrown
- Manufacturer Upc Number845811055876
- UPC_NO845811055876
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data