Motion
G51TCVB11514
NSA Thermobest Extreme Heat Glove
MI ITEM #10693671
MFR #G51TCVB11514
Price$139.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSA Thermobest Extreme Heat Glove
MI ITEM #10693671
MFR #G51TCVB11514

Mfr description
G51TCVB11514 THERMOBEST GLOVES WITH
  • Provides thermal and cut protection
  • Wool lining
  • Straight thumb
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.56/each

Specifications

Dimensions

  • Glove Size
    RG

Details

  • Color
    Yellow
  • Manufacturer Upc Number
    845811055814
  • Material
    22 oz. Thermobest™ & 8 oz. Kevlar® Twill Cuff
  • UPC_NO
    845811055814

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)