Motion
S00KN0318
Protective Sleeve - Two-ply Kevlar® Knit Material, Yellow Color
Mi Item #10693675
MFR #S00KN0318
Price$31.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Protective Sleeve - Two-ply Kevlar® Knit Material, Yellow Color
Mi Item #10693675
MFR #S00KN0318

Mfr description
S00KN0318 CUTGUARD KN KNIT SLEEVE WITH
  • Stretch knit provides comfort and flexibility;Worn to elbow or middle of upper arm;Thumbhole for more coverage of the palm and back of hand;Provides cut;puncture;abrasion;and high heat protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.41/each

Specifications

Details

  • Color
    Yellow
  • Manufacturer Upc Number
    845811057511
  • Material
    Two-ply Kevlar® Knit
  • Product Type
    Protective Sleeves
  • Type
    Protective Sleeve
  • UPC_NO
    845811057511
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)