Specifications
Details
- Arc Rating20 cal/cm²
- ColorTranslucent
- Manufacturer Catalog
- Manufacturer Upc Number845811064069
- MaterialPolycarbonate
- UPC_NO845811064069
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)