Motion
DJX17SPEC3
NSA Aluminized Extreme Heat Glove with Leather Palm
MI ITEM #10693788
MFR #DJX17SPEC3
Price$139.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSA Aluminized Extreme Heat Glove with Leather Palm
MI ITEM #10693788
MFR #DJX17SPEC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$139.68/each

Specifications

Dimensions

  • Glove Size
    One Size Fits Most

Details

  • Color
    Brown
  • Manufacturer Catalog
  • Manufacturer Upc Number
    845811058174
  • Material
    16 oz. Aluminized Rayon
  • UPC_NO
    845811058174

Overview

Mfr description
DJX17SPEC3 THERMAL LEATHER GLOVE WITH
  • Provides thermal and cut protection
  • Wool lining
  • Straight thumb
  • Thermal leather palm
  • Leather patches on palm & knuckles
  • Aluminized patch on index finger
  • Hook & loop adjustment at cuff
  • Tested to ASTM F1060 @ 1000F. Average time to second degree burn 18.70 seconds

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought