Motion
H01FK159
DRIFIRE FR Control Cooling Neck Gaiter
Mi Item #10693791
MFR #H01FK159
Price$33.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DRIFIRE FR Control Cooling Neck Gaiter
Mi Item #10693791
MFR #H01FK159

Mfr description
H01FK159 FR CONTROL 2.0 NECK GAITER
  • Proactively regulates skin temperature (+/- 3 degrees)
  • Designed to tackle the cold and the heat
  • Reduces perspiration by 34%
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.84/each

Specifications

Details

  • Color
    Navy
  • Compliance Specifications
    NFPA 70E, ASTM F1506
  • Manufacturer Catalog
  • Manufacturer Upc Number
    845811058723
  • Material
    5.5 oz. FR CONTROL 2.0™
  • UPC_NO
    845811058723
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)