Motion
A02NL24X36
Apron - 19 oz. Aluminized OPF/Para-Aramid Material, Aluminized Color, 24.0000 in Wide, 36.0000 in Long
MI ITEM #10693794
MFR #A02NL24X36
Price$182.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apron - 19 oz. Aluminized OPF/Para-Aramid Material, Aluminized Color, 24.0000 in Wide, 36.0000 in Long
MI ITEM #10693794
MFR #A02NL24X36

Mfr description
A02NL24X36 CARBON ARMOUR SILVERS NL
  • Leather strap with slide snap at waist and neck
  • Provides protection from radiant heat, sparks & molten metal splash hazards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.65/each

Specifications

Dimensions

  • Length
    36.0000 in
  • Material Weight
    19 oz
  • Width
    24.0000 in

Details

  • Color
    Aluminized
  • Features
    Leather strap with slide snap at waist and neck, Provides protection from radiant heat, sparks & molten metal splash hazards
  • Manufacturer Upc Number
    845811056668
  • Material
    19 oz. Aluminized OPF/Para-Aramid
  • UPC_NO
    845811056668

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)