Specifications
Details
- Arc Rating65 cal/cm²
- ColorCaramel
- Manufacturer Upc Number845811047864
- MaterialMultilayer DuPont™ Nomex® and Kevlar®
- UPC_NO845811047864
Overview
Mfr description
H65KDQTFANPV 65 CAL ARCGUARD
- PureView™ faceshield technology features a greater range of visibility
- Premium anti-fog & scratch resistant coating on faceshield
- Crossvent fans provide a gentle breeze that keeps you cool and decreases lens fogging
- Inherently flame resistant, FR protection will not wash out
- Hard hat included
- Embroidered with arc rating