Specifications
Details
- Arc Rating65 cal/cm²
- ColorCaramel
- Manufacturer Upc Number845811047857
- MaterialMultilayer DuPont™ Nomex® and Kevlar®
- UPC_NO845811047857
Overview
Mfr description
H65KDQTHATPV 65 CAL ARCGUARD
- PureView™ faceshield technology features a greater range of visibility
- Premium anti-fog & scratch resistant coating on faceshield
- Inherently flame resistant for FR protection that will not wash out
- Hard hat included
- Embroidered with arc rating