Specifications
Dimensions
- Glove SizeOne Size Fits Most
Details
- ColorBrown/Aluminized
- Manufacturer Catalog
- Manufacturer Upc Number845811058228
- Material16 oz. Aluminized Rayon
- UPC_NO845811058228
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)