Specifications
Details
- Diaphragm MaterialNitrile
- Inlet Outlet Port TypeNPT
- Max Pressure100 psi
- Maximum Flow Rate7.5 gpm
- Type DesignNon-Metallic Bolted
- Wetted MaterialsNitrile, Polypropylene, PTFE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)