Motion
DSRL-40-180-P-FW

FESTO CORPORATION
DSRL-40-180-P-FW

Rotary Actuator - Through-Hole Mount, 0 to 180 ° Angle of Rotation, 40 Body Size
Mi Item #10695936
MFR #DSRL-40-180-P-FW
Price$1,528.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSRL-40-180-P-FW

Rotary Actuator - Through-Hole Mount, 0 to 180 ° Angle of Rotation, 40 Body Size
Mi Item #10695936
MFR #DSRL-40-180-P-FW

Mfr description
30658 DSRL-40-180-P-FW SEMI-ROT DRIVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,528.70/each

Specifications

Dimensions

  • Body Size
    40

Details

  • Actuator Type
    Semi-rotary
  • Angle of Rotation
    0 to 180 °
  • Cushion Angle
    0.9 °
  • Cushion Type
    Elastomer
  • Maximum Axial Force
    120 N
  • Maximum Radial Force
    350 N
  • Mount Type
    Through-Hole
  • Operating Pressure Range
    1.5 to 8 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)