Motion
2821-22
M18 FUEL™ SAWZALL® Reciprocating Saw - 2 Battery XC5.0 Kit
MI ITEM #10696067
MFR #2821-22
Price$642.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18 FUEL™ SAWZALL® Reciprocating Saw - 2 Battery XC5.0 Kit
MI ITEM #10696067
MFR #2821-22

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$642.31/each

Specifications

Dimensions

  • Overall Height
    8.4 in
  • Overall Length
    18 in
  • Overall Width
    3.6 in
  • Stroke
    1.25 in
  • Tool Weight
    8.4 lb

Details

  • Batteries Included
    Included
  • Battery Type
    Lithium-Ion (Li-ion)
  • Blade Changing
    Tool-less
  • Blades Included
    No
  • Color Finish
    Red/Black
  • Handle Style
    D-Handle
  • Includes
    (1) 2821-20 M18 FUEL SAWZALL Reciprocating Saw, (2) Battery Packs, (1) Battery Charger, (1) Carrying Case
  • Integrated Work Light
    Yes
  • Keyless Adjustable Shoe
    Yes
  • Manufacturer Upc Number
    045242559190
  • Material
    Reinforced Nylon
  • Maximum Speed
    3000 spm
  • Number Of Blades
    0
  • UPC_NO
    045242559190
  • Variable Speed
    Not Variable Speed
  • Voltage
    18 V
  • Warranty
    5 Years (Tool), 3 Years (Battery)

Overview

Mfr description
2821-22 M18 FUEL SAWZALL
  • 1-1/4" Stroke length removes more material with each stroke
  • Adjustable shoe extends the life of the blade
  • Built-In LED light illuminates the work surface while cutting
  • Compatible with all M18 batteries and M18 chargers
  • Hang hook: allows for convenient storage on the job
  • Lever Action QUIK-LOK™ Blade Clamp provides fast and easy blade changes
  • POWERSTATE™ Brushless Motor: Increased cutting speed and power throught the toughtest applications
  • REDLINK™ Plus Intelligence: The most advanced system of cordless power tool electronics; provides optimized performance and overload protection using total sysem communication between tool, battery and charger
  • Wear resistant lever actuated QUIK-LOK(TM) blade clamp provides fast and easy blade changes
  • Anti-Corrosion Blade Clamp delivers prolonged blade clamp durability with less downtime due to corrosion
  • Metal Reinforced Battery Connection provides improved durability and battery retention over life
  • REDLITHIUM™ XC5.0 Battery Pack: Provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought