Motion
2821-20
M18 FUEL™ SAWZALL® Recip Saw
Mi Item #10696068
MFR #2821-20
Price$301.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18 FUEL™ SAWZALL® Recip Saw
Mi Item #10696068
MFR #2821-20

Mfr description
2821-20 M18 SAWZALL
  • 1-1/4" Stroke length removes more material with each stroke
  • Adjustable shoe extends the life of the blade
  • Built-In LED light illuminates the work surface while cutting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$301.38/each

Specifications

Dimensions

  • Overall Height
    6.3 in
  • Overall Length
    17.1 in
  • Overall Width
    3.6 in
  • Stroke
    1.25 in
  • Tool Weight
    6.8 lb

Details

  • Batteries Included
    Not Included
  • Battery Type
    Lithium-Ion (Li-ion)
  • Blade Changing
    Tool-less
  • Blades Included
    No
  • Color Finish
    Red/Black
  • Handle Style
    D-Handle
  • Includes
    (1) 2821-20 M18 FUEL SAWZALL Reciprocating Saw
  • Integrated Work Light
    Yes
  • Keyless Adjustable Shoe
    Yes
  • Manufacturer Upc Number
    045242559176
  • Material
    Reinforced Nylon
  • Maximum Speed
    3000 spm
  • Number Of Blades
    0
  • UPC_NO
    045242559176
  • Variable Speed
    Not Variable Speed
  • Voltage
    18 V
  • Warranty
    5 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)