Motion
20-1-1215-2XL

BOB DALE GLOVES
20-1-1215-2XL

Mechanics Glove - XXL or Size 11, Goatskin Grain Leather
MI ITEM #10696107
MFR #20-1-1215-2XL
Price$17.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-1215-2XL

Mechanics Glove - XXL or Size 11, Goatskin Grain Leather
MI ITEM #10696107
MFR #20-1-1215-2XL

Mfr description
20-1-1215 GOAT SKIN GLOVE 2XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.93/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Goatskin Grain Leather
  • Material Type
    Mechanics Gloves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)