Motion
0970-20
PACKOUT™ 2.5 Gallon Wet/D
MI ITEM #10696745
MFR #0970-20
Price$199.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACKOUT™ 2.5 Gallon Wet/D
MI ITEM #10696745
MFR #0970-20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
Price$199.00/each(Market/List $240.88)

Specifications

Dimensions

  • Height
    12.8 in
  • Weight
    11.3 lb

Details

  • Amperage
    12.0 A
  • Color
    Red/Black
  • Includes
    HEPA Filter, Flexible Hose, Utility Nozzle, Crevice Tool, Power Tool Adapter
  • Manufacturer Upc Number
    045242567591
  • Tank Capacity
    2.5 gal (US)
  • Voltage
    18.0 V
  • Warranty
    5 Years

Overview

Mfr description
0970-20 2.5 GAL WET/DRY VACUUM
  • Up to 70% More Suction
  • Unmatched Mobility, Less Down Time
  • Up to 2X Quieter
  • 50 CFM
  • 47 in. Water Lift provides powerful suction for wet and dry applications
  • Sound Power Level: 87 dB(A)
  • Fully compatible with Milwaukee PACKOUT Modular Storage System
  • Capacity: 2.5 Gallons
  • OSHA objective data compliance for select silica dust producing applications
  • Built-in Blower Port
  • High / Low switch
  • Organized On-board Storage: Hose, Utility Nozzle, Crevice Tool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought