Motion
R42310
Industrial Purple Degreaser & Cleaner
Mi Item #10696914
MFR #R42310
Price$8.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Purple Degreaser & Cleaner
Mi Item #10696914
MFR #R42310

Mfr description
R42310 IND PURPLE DEGREASER & CLEANER
  • Deep cleaning shop grade formula; low foaming, easy to rinse formula
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$8.81/each

Specifications

Dimensions

  • Container Size
    32 oz
  • Overall Height
    11.25 in
  • Overall Width
    3.05 in
  • Package Size
    12 x 32 oz
  • Storage Dimension Height
    12.2 in
  • Storage Dimension Length
    13.6 in
  • Storage Dimension Width
    12.2 in
  • Weight
    2.363 lbs

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Dirt, grease, and grime
  • Application Instructions
    Spray and wipe
  • Certification
    none
  • Chemical Type
    Water-based
  • Cleaner Type
    Degreaser and Cleaner
  • Color
    Purple
  • Composition
    2-butoxyethanol, sodium hydroxide, surfactants
  • Concentration
    RTU
  • Container Type
    Spray Bottle
  • ECCN
    EAR99
  • Flammability
    Slightly flammable
  • Flash Point
    Does not flash
  • Food Grade
    N/A
  • Form
    Liquid
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5 - 7 Days
  • Manufacturer Upc Number
    21709022339
  • Package Quantity
    12 Per Case
  • Product Line
    Zep
  • Product Types
    Degreaser
  • Prop 65 Statement
    *
  • Scent
    Characteristic
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Shop floors, work surfaces, unfinished concrete, metal, heavy machinery, engine parts and tools
  • UPC_NO
    21709022339
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)