Motion
14-10013

HEXARMOR
14-10013

HexArmor MX200S Gasket
Mi Item #10696974
MFR #14-10013
Price$10.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
14-10013

HexArmor MX200S Gasket
Mi Item #10696974
MFR #14-10013

Mfr description
14-10013 MX200S GASKET GLASSES
  • Intended for use with the MX200S only Easily and securely snaps inside of frame for protective cover around the eyes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.15/each

Specifications

Dimensions

  • Length
    6"
  • Weight
    0.1 lb

Details

  • Eyewear Compatibility
    HexArmor Safety Glasses, HexArmor Safety Goggles
  • Lens Color
    N/A
  • Lens Shade
    N/A
  • Manufacturer Upc Number
    812013026782
  • UPC_NO
    812013026782
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)