Motion
197-M
197-M You Grow Girl! - Medium, White/Flower Pattern
MI ITEM #10697061
MFR #197-M
List Price$30.93/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
197-M You Grow Girl! - Medium, White/Flower Pattern
MI ITEM #10697061
MFR #197-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.93/pr for your price

Overview

Mfr description
197M GLOVES - YOU GO GIRL SZ MEDIUM
  • Spandex back made from 96% recycled PET bottles
  • Dryhide™ water-resistant goatskin leather palm
  • Hooded fingertips, knuckle bar and pulse protector
  • Snug-fitting shirred elastic wrist with 3" slip-on style cuff
  • Made for a woman’s hand

Specifications

  • Glove Size
    M or Size 8
  • Size
    M
  • Material Type
    General Purpose Gloves
  • Color
    White
  • Palm Features
    Dryhide™ Goatskin
  • Length
  • Manufacturer Upc Number
    065537803289
  • Harmonization Code
    4203.29.4000
  • Spec Sheet
  • UPC_NO
    065537803289
  • Country of Origin
    CHINA
  • Thumb Type
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text