Motion
202A45A22000000

THK AMERICA INC
202A45A22000000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-C, Standard Block, 60 mm High, 120 mm Wide, 139 mm Long, Load Capacity: 101 kN
Mi Item #10697353
MFR #202A45A22000000
Price$315.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
202A45A22000000

Linear Guide Standard Ball Carriage Profile Rail - Series: HSR-C, Standard Block, 60 mm High, 120 mm Wide, 139 mm Long, Load Capacity: 101 kN
Mi Item #10697353
MFR #202A45A22000000

Mfr description
HSR45C1SS(GK) BLOCK
  • Global standard size
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Flanged block with tapped holes (can be installed from either the top or bottom)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$315.88/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M12
  • Nominal Rail Size
    45 mm
  • Overall Height
    60 mm
  • Overall Length
    139 mm
  • Overall Width
    120 mm
  • Weight
    2.8 kg

Details

  • Accuracy Class
    Normal Grade
  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Carbon Steel
  • Block Type
    Standard Block
  • Dynamic Load Capacity
    82.2 kN
  • Extended Features
    End Seals, Side Seals
  • Grease Type
    THK AFB-LF Grease
  • Included Accessories
    B-PT1/8 Grease Nipple
  • Load Capacity
    101 kN
  • Lubrication
    Relubricatable
  • Manufacturer Upc Number
    202A45A22000000
  • Measurement Standard
    Metric
  • Preload
    Normal
  • Resistance Features
    Corrosion Resistant, Stainless Steel Construction
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Series
    HSR-C
  • Static Load Capacity
    101 kN
  • UPC_NO
    202A45A22000000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)