Motion
MGPA80-100AZ
MGPA80-100AZ
MI ITEM #10697402
MFR #MGPA80-100AZ
Price$862.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGPA80-100AZ
MI ITEM #10697402
MFR #MGPA80-100AZ

Mfr description
MGPA80-100AZ CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$862.28/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm

Details

  • Auto-Switch
    Yes
  • Bearings
    High Precision Ball Bushing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    AZ
  • Guide Type
    High Precision Ball Bushing
  • Magnet
    With Magnet
  • Options Included
    Air Cushion
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)