Specifications
Dimensions
- Frame Size213/5TC
Details
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Motor Horsepower5 hp
- Motor Phase3 ph
- Motor Supply Voltage190-220/380-415 V, 230/460 V
- Product TypeWashdown Duty Motors
- Synchronous Rpm1200 rpm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)