Motion
6311-2RS-C3/VSL609

TIMKEN
6311-2RS-C3/VSL609

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Double Sealed, Without Snap Ring
Mi Item #10697769
MFR #6311-2RS-C3/VSL609
Price$477.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
6311-2RS-C3/VSL609

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Double Sealed, Without Snap Ring
Mi Item #10697769
MFR #6311-2RS-C3/VSL609

Mfr description
6311-2RS-C3/VSL609 6311-2RS-C3/VSL609 BA
  • "
  • Super finished raceways
  • Quiet operations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$477.73/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    0.079 in
  • Inner Ring Width
    1.142 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm
  • Weight
    2.976 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Component Type
    Assembly
  • Description
    6311-2RS-C3/VSL609 6311-2RS-C3/VSL609 BA
  • Features & Benefits
    "• Super finished raceways • Quiet operations • ISO standard interchangeable dimensions • Electric Motor Quality (EMQ) • Used in high speed applications like electric motors • Contact seal(s) offer superior lubricant retention and bearing protection from contaminants"
  • Internal Clearance
    C3
  • Long Description
    The 6311-2RS-C3/VSL609 is a radial deep groove ball bearing with a 55 mm bore, straight bore, double sealed, 120 mm outside diameter, and 29 mm width, suitable for heavy-duty use.
  • Manufacturer Catalog Number
    6311-2RS-C3/VSL609
  • Manufacturer Upc Number
    85706086893
  • Max Operating Temperature
    120° C
  • Maximum Operating RPM
    6700 RPM (grease), 10000 RPM (oil)
  • Min Operating Temperature
    -40° C
  • Precision Class
    ISO Normal/ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    16074 lbf
  • Radial Static Load Capacity
    10026 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Self Aligning
    No
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    085706086893
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)