Motion
6248M-C3

TIMKEN
6248M-C3

Ball Bearing - Straight Bore, 17.323 in OD, 2.8350 in Width, Without Snap Ring
MI ITEM #10697774
MFR #6248M-C3
List Price$11,484.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
6248M-C3

Ball Bearing - Straight Bore, 17.323 in OD, 2.8350 in Width, Without Snap Ring
MI ITEM #10697774
MFR #6248M-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,484.91/each for your price

Overview

Mfr description
6248M-C3 BALL BRG

Specifications

  • Bore Type
    Straight
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Ball Bearing
  • Bore Size
    9.449 in
  • Dynamic Load Capacity
    80482
  • Seal Type
    open
  • Bearing Material
    Steel
  • Inner Ring Width
    2.835 in
  • Fillet Radius
    0.157 in
  • UPC_NO
    13992208965
  • Component Type
    Assembly
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    Single
  • Self Aligning
    No
  • Retainer Material
    Machined Brass
  • Product Type
    Radial & Deep Groove Ball Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought