Motion
22314EJW33W800C4

TIMKEN
22314EJW33W800C4

Spherical Roller Bearing - 70 mm ID, 150 mm OD, 51 mm Width, Straight Bore, Open
MI ITEM #10697986
MFR #22314EJW33W800C4
Price$1,689.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22314EJW33W800C4

Spherical Roller Bearing - 70 mm ID, 150 mm OD, 51 mm Width, Straight Bore, Open
MI ITEM #10697986
MFR #22314EJW33W800C4

Mfr description
24060EJW33W45AC3 24060EJW33W45AC3 SPHERI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,689.97/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    51 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    223

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)