Motion
22226EJW33C3SLA

TIMKEN
22226EJW33C3SLA

Spherical Roller Bearing - 130 mm ID, 230 mm OD, 64 mm Width, Straight Bore, Open
MI ITEM #10698051
MFR #22226EJW33C3SLA
Price$3,182.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22226EJW33C3SLA

Spherical Roller Bearing - 130 mm ID, 230 mm OD, 64 mm Width, Straight Bore, Open
MI ITEM #10698051
MFR #22226EJW33C3SLA

Mfr description
22226EJW33C3SLA SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,182.76/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Inner Ring Width
    4.016 in
  • Outside Diameter  
    230 mm
  • Overall Width  
    64 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Stamped Window
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    No
  • Roller Material
    Steel
  • Rolling Element
    Spherical
  • Seal Type
    Open
  • Series
    222
  • UPC_NO
    0087796081116

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)