Motion
22312EJW33W800C4

TIMKEN
22312EJW33W800C4

Spherical Roller Bearing - 60 mm ID, 130 mm OD, 46 mm Width, Straight Bore, Open
MI ITEM #10698082
MFR #22312EJW33W800C4
Price$1,261.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22312EJW33W800C4

Spherical Roller Bearing - 60 mm ID, 130 mm OD, 46 mm Width, Straight Bore, Open
MI ITEM #10698082
MFR #22312EJW33W800C4

Mfr description
22224KEJW22C3 22224KEJW22C3 SPHERICAL RO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,261.21/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    46 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    223

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)