Motion
SBK5020-7.6RRG0+1000LC3

THK AMERICA INC
SBK5020-7.6RRG0+1000LC3

Standard Ball Assembly Slide - Rail Size: 50 mm, 1000 mm Long
Mi Item #10720318
MFR #SBK5020-7.6RRG0+1000LC3
Price$4,815.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SBK5020-7.6RRG0+1000LC3

Standard Ball Assembly Slide - Rail Size: 50 mm, 1000 mm Long
Mi Item #10720318
MFR #SBK5020-7.6RRG0+1000LC3

Mfr description
SBK5020-7.6RRG0+1000LC3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,815.17/each

Specifications

Dimensions

  • Length
    1000 mm
  • Rail Size
    50 mm

Details

  • Axial Static Load Capacity
    141.9 kN
  • OAL
    1000 mm
  • Operating Temperature
    -10 to 50 °C, 14 to 122 °F
  • Slider Type
    Ball screw nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)