Motion
66252839090

NORTON ABRASIVES
66252839090

Norton Cup Brush - Steel Material, Knot - Standard Twist, 4 in Diam.
MI ITEM #10733358
MFR #66252839090
Your Price$21.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252839090

Norton Cup Brush - Steel Material, Knot - Standard Twist, 4 in Diam.
MI ITEM #10733358
MFR #66252839090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.25/each(List $24.44)

Overview

Mfr description
66252839090 4" X 0.023 X 5/8-11

Specifications

  • Bristle Material
    Steel
  • Country of Origin
    China
  • Bristle Type
    Knot - Standard Twist
  • Bristle Diameter
  • Arbor Hole Size
    5/8 in-11
  • Trim Length
    1-1/4 in
  • Diameter
  • Arbor Size
    5/8 in-11
  • UPC_NO
    66252839090
  • Bridled
    No
  • Max Rpm
    9000 rpm
  • Brush Diameter
    4 in
  • Filament Wire Diameter
    0.023 in
  • Fill Material
    Steel - Carbon
  • Grade
    Good
  • Brush Type
    Cup Brush
  • Wire Type
    Steel - Carbon
  • Center Hole Diameter
    5/8 in-11
  • Diameter (Wire)
    0.023 in
  • Encapsulated Bristles
    Knot - Standard Twist
  • Manufacturer Stock Number
    66252839090
  • Manufacturer Upc Number
    662528390904
  • Material
    Steel - Carbon
  • Unthreaded Arbor Diameter
    5/8 in-11
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text