Motion
3346695 DDJNR 2525X-15-JHP-MC 55 DEG

ISCAR METALS INC
3346695 DDJNR 2525X-15-JHP-MC 55 DEG

3346695 DDJNR 2525X-15-JHP-MC 55 DEG
Mi Item #10735490
MFR #3346695 DDJNR 2525X-15-JHP-MC 55 DEG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ISCAR METALS INC
3346695 DDJNR 2525X-15-JHP-MC 55 DEG

3346695 DDJNR 2525X-15-JHP-MC 55 DEG
Mi Item #10735490
MFR #3346695 DDJNR 2525X-15-JHP-MC 55 DEG

Mfr description
3346695 DDJNR 2525X-15-JHP-MC 55 DEG
  • Meets AGMA & CTI standards for cooling tower applications
  • Matching critical mounting dimensions for easy replacement of other OEM drives
  • All bearings rated for 100,000 hour L10 life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    40 in
  • Housing Length
    50 in
  • Housing Width
    30 in
  • Input Size
    2.436 in
  • Manufacturer Reducer Size
    2310
  • Maximum Output RPM
    1750 rpm
  • Nominal Ratio
    14:1
  • Output Size
    4.999 in
  • Service Factor
    2.0
  • Weight
    2540 lbs

Details

  • Bevel Gear Type
    Spiral
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    GR1-010
  • Manufacturer Upc Number
    782935276339
  • Max Input Horsepower
    231 hp
  • Output Direction
    Up
  • Reduction
    Double
  • UPC_NO
    782935276339
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)