Motion
SLSER 8/66-S12

LEUZE ELECTRONIC INC
SLSER 8/66-S12

SLSER 8/66-S12
MI ITEM #10735552
MFR #SLSER 8/66-S12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEUZE ELECTRONIC INC
SLSER 8/66-S12

SLSER 8/66-S12
MI ITEM #10735552
MFR #SLSER 8/66-S12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SLSER-8/66-S12 SINGLE BEAM SAFETY RECEIV
  • Meets AGMA & CTI standards for cooling tower applications
  • Matching critical mounting dimensions for easy replacement of other OEM drives
  • All bearings rated for 100,000 hour L10 life

Specifications

  • Reduction
    Double
  • Bevel Gear Type
    Spiral
  • Output Direction
    Up
  • Manufacturer Reducer Size
    2310
  • Input Type
    Solid Shaft
  • Input Size
    2.436 in
  • Output Size
    4.999 in
  • Housing Height
    40 in
  • Housing Length
    50 in
  • Housing Material
    Cast Iron
  • Service Factor
    2.0
  • Housing Width
    30 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    GR1-010
  • Manufacturer Upc Number
    782935275714
  • UPC_NO
    782935275714
  • Weight
    2540 lbs
  • Max Input Horsepower
    208 hp
  • Maximum Output RPM
    1750 rpm
  • Nominal Ratio
    15.5:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text