Motion
364-1180
Wind Resistant Winter Balaclava
Mi Item #10740946
MFR #364-1180
Price$14.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wind Resistant Winter Balaclava
Mi Item #10740946
MFR #364-1180

Mfr description
364-1180 BLK WIND REST BALACLAVA M
  • Protective fabric paneling over face shields against the wind's bite
  • Can be worn in 3 different ways: open face balaclava, neck gaiter or full ski mask
  • Warmth in mild to extreme conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.10/each

Specifications

Dimensions

  • Length
    60 cm
  • Width
    27 cm

Details

  • Additional Details
    Ideal for use in cold weather work conditions such as construction, wood work, refineries, oil drilling, maintenance, mining, etc.
  • Color
    Black
  • Colors
    Black
  • Description
    Ideal for use in cold weather work conditions such as construction, wood work, refineries, oil drilling, maintenance, mining, etc.
  • Description Keyword
    Winter Caps & Liners
  • Manufacturer Upc Number
    616314322105
  • Material
    100% polyester Fleece
  • Package Quantity
    144
  • Product Type
    Hard Hat Winter Liners
  • UPC_NO
    616314322105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)