Motion
04 METRIC CHAIN 5M

IWIS
04 METRIC CHAIN 5M

Roller Chain - British Standard Series, 04 / 6.00 mm Pitch, Riveted, 1 Strand, 5.00 m Length
MI ITEM #10741031
MFR #04 METRIC CHAIN 5M
List Price$101.68/mr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
04 METRIC CHAIN 5M

Roller Chain - British Standard Series, 04 / 6.00 mm Pitch, Riveted, 1 Strand, 5.00 m Length
MI ITEM #10741031
MFR #04 METRIC CHAIN 5M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$101.68/mr for your price

Overview

Mfr description
04 METRIC CHAIN 5M JWIS CHAIN
  • JWIS roller chains are characterized by an above average service life due to excellent wear resistance, high consistency, matchless precision and a considerably higher breaking strength and fatigue strength than required by DIN/ISO standards.
  • All JWIS brand chains are pre-loaded (prestretched) and are provided with a highly efficient initital lubrication.

Specifications

  • Series
    British Standard
  • Chain Size & Pitch
    04 / 6.00 mm
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Overall Length
    5.00 m
  • Link Plate Height
    5.00 mm
  • Pin Diameter
    1.85 mm
  • Roller Diameter
    4.00 mm
  • Standards Met
    ISO 606
  • Tensile Strength
    3.20 kN
  • Chain Number & Pitch
    04 / 6.00 mm
  • Roller Width
    2.80 mm
  • Manufacturer Catalog
  • Weight
    1.21 lbs
  • Manufacturer Upc Number
    847648060191
  • UPC_NO
    847648060191
  • Weight per Foot
    0.08 lbs
  • 2D Drawings
  • Pitch
    6.00 mm
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text