Motion
06B-1 SCCL ELITE CONN LINK

IWIS
06B-1 SCCL ELITE CONN LINK

Roller Chain Connecting Link - 06B-1 / 3/8 in Chain & Pitch, Spring Clip
Mi Item #10741035
MFR #06B-1 SCCL ELITE CONN LINK
Price$1.25/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
06B-1 SCCL ELITE CONN LINK

Roller Chain Connecting Link - 06B-1 / 3/8 in Chain & Pitch, Spring Clip
Mi Item #10741035
MFR #06B-1 SCCL ELITE CONN LINK

Mfr description
06B-1 SCCL ELITE CONN LINK
  • ELITE roller chains are manufactured according to the high requirements of ISO9001, DIN 8187, and ANSI B29.1
  • Due to the application of the most up to date quality control methods and in house testing facilities, Iwis assures the consistent high quality of the ELITE product program.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.25/pc

Specifications

Dimensions

  • Chain Size & Pitch
    06B-1 / 3/8 in
  • Link Plate Height
    8.26 mm
  • Link Plate Thickness
    1.30 mm
  • Pin Diameter
    3.28 mm
  • Pin Length
    13.50 mm
  • Pitch
    3/8 in
  • Roller Diameter
    6.35 mm
  • Roller Width
    5.72 mm
  • Tensile Strength
    12.70 kN
  • Weight
    0.01 lbs
  • Weight per Foot
    0.28 lbs

Details

  • 2D Drawings
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    06B-1 / 3/8 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648017157
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    British Standard
  • Standards Met
    ISO 606, DIN 8187
  • UPC_NO
    847648017157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)