Motion
06B-1 SCCL JWIS CONN LINK

IWIS
06B-1 SCCL JWIS CONN LINK

Roller Chain Connecting Link - 08 B-1 / 3/8 in Chain & Pitch, Spring Clip
MI ITEM #10741036
MFR #06B-1 SCCL JWIS CONN LINK
Price$6.21/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
06B-1 SCCL JWIS CONN LINK

Roller Chain Connecting Link - 08 B-1 / 3/8 in Chain & Pitch, Spring Clip
MI ITEM #10741036
MFR #06B-1 SCCL JWIS CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.21/pc

Specifications

Dimensions

  • Chain Size & Pitch
    08 B-1 / 3/8 in
  • Link Plate Height
    8.20 mm
  • Pin Diameter
    3.31 mm
  • Pitch
    3/8 in
  • Tensile Strength
    10.50 kN
  • Weight
    0.01 lbs
  • Weight per Foot
    0.28 lbs

Details

  • 2D Drawings
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    08 B-1 / 3/8 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648060252
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    British Standard
  • Standards Met
    ISO 606
  • UPC_NO
    847648060252

Overview

Mfr description
06B-1 SCCL JWIS CONN LINK
  • JWIS roller chains are characterized by an above average service life due to excellent wear resistance, high consistency, matchless precision and a considerably higher breaking strength and fatigue strength than required by DIN/ISO standards.
  • All JWIS brand chains are pre-loaded (prestretched) and are provided with a highly efficient initital lubrication.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought