Motion
06B-2 OFFSET ELITE

IWIS
06B-2 OFFSET ELITE

Roller Chain Offset Link - 06B-2 / 3/8 in Chain & Pitch, Riveted
MI ITEM #10741039
MFR #06B-2 OFFSET ELITE
Your Price$8.50/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
06B-2 OFFSET ELITE

Roller Chain Offset Link - 06B-2 / 3/8 in Chain & Pitch, Riveted
MI ITEM #10741039
MFR #06B-2 OFFSET ELITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.50/pc(List $9.77)

Overview

Mfr description
06B-2 OFFSET ELITE
  • ELITE roller chains are manufactured according to the high requirements of ISO9001, DIN 8187, and ANSI B29.1
  • Due to the application of the most up to date quality control methods and in house testing facilities, Iwis assures the consistent high quality of the ELITE product program.

Specifications

  • Chain Size & Pitch
    06B-2 / 3/8 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    2
  • Chain Construction
    Riveted
  • Roller Diameter
    6.35 mm
  • Link Plate Height
    8.26 mm
  • Link Plate Thickness
    1.30 mm
  • Pin Diameter
    3.28 mm
  • Pin Length
    23.80 mm
  • Series
    British Standard
  • Standards Met
    ISO 606, DIN 8187
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648017362
  • UPC_NO
    847648017362
  • Weight
    0.02 lbs
  • Chain Number & Pitch
    06B-2 / 3/8 in
  • 2D Drawings
  • Tensile Strength
    18.10 kN
  • Pitch
    3/8 in
  • Roller Width
    5.72 mm
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought