Motion
06B-2SS RIV 10FT ELITE CHAIN

IWIS
06B-2SS RIV 10FT ELITE CHAIN

Roller Chain - British Standard Series, 06B-2 SS / 3/8 in Pitch, Riveted, 2 Strand, Stainless Steel Material, 10 ft Length
MI ITEM #10741044
MFR #06B-2SS RIV 10FT ELITE CHAIN
Price$93.10/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
06B-2SS RIV 10FT ELITE CHAIN

Roller Chain - British Standard Series, 06B-2 SS / 3/8 in Pitch, Riveted, 2 Strand, Stainless Steel Material, 10 ft Length
MI ITEM #10741044
MFR #06B-2SS RIV 10FT ELITE CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$93.10/ft

Specifications

Dimensions

  • Chain Size & Pitch
    06B-2 SS / 3/8 in
  • Link Plate Height
    8.26 mm
  • Link Plate Thickness
    1.20 mm
  • Overall Length
    10 ft
  • Pin Diameter
    3.28 mm
  • Pin Length
    23.80 mm
  • Pitch
    3/8 in
  • Roller Diameter
    6.35 mm
  • Roller Width
    5.72 mm
  • Weight
    4.50 lbs

Details

  • 2D Drawings
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    06B-2 SS / 3/8 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648039616
  • Material
    Stainless Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ISO 606
  • UPC_NO
    847648039616

Overview

Mfr description
06B-2SS RIV 10FT ELITE CHAIN
  • Elite stainless steel chains are made up of 100% stainless steel components manufactured to the tightest tolerances in the industry to give the maximum wear possible for a stainless steel chain, while also getting the benefits of corrosion resistance provided by all stainless components.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought