Motion
08B-1 (L85) CR SCCL JWIS

IWIS
08B-1 (L85) CR SCCL JWIS

Roller Chain Connecting Link - 08B-1 / 1/2 in Chain & Pitch, Spring Clip, Steel Material
Mi Item #10741047
MFR #08B-1 (L85) CR SCCL JWIS
Price$16.72/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
08B-1 (L85) CR SCCL JWIS

Roller Chain Connecting Link - 08B-1 / 1/2 in Chain & Pitch, Spring Clip, Steel Material
Mi Item #10741047
MFR #08B-1 (L85) CR SCCL JWIS

Mfr description
08B-1 (L85) CR SCCL JWIS 08B-1 (L85) CR
  • JWIS Corrosion Resistant chains consist of highly alloyed steels providing good wear resistance and considerably higher fatigue and breaking strengths than stainless steel chains.
  • CR chains can be used in extreme conditions that normally require stainless steel due to hygienic and visual reasons.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.72/pc

Specifications

Dimensions

  • Chain Size & Pitch
    08B-1 / 1/2 in
  • Link Plate Height
    12.20 mm
  • Link Plate Thickness
    1.60 mm
  • Pin Diameter
    4.45 mm
  • Pin Length
    16.90 mm
  • Pitch
    1/2 in
  • Roller Diameter
    8.51 mm
  • Roller Width
    5/16 in
  • Tensile Strength
    15.00 kN
  • Weight
    0.02 lbs
  • Weight per Foot
    0.47 lbs

Details

  • 2D Drawings
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    08B-1 / 1/2 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648054336
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    British Standard Corrosion Resistant
  • Standards Met
    ISO 606
  • UPC_NO
    847648054336
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)