Motion
08B-1 L85CFBDRY 5M JWIS CHAIN

IWIS
08B-1 L85CFBDRY 5M JWIS CHAIN

Roller Chain - British Standard Cfb. Dry Series, 08B-1 / 1/2 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 5 ft Length
MI ITEM #10741049
MFR #08B-1 L85CFBDRY 5M JWIS CHAIN
List Price$526.62/mr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
08B-1 L85CFBDRY 5M JWIS CHAIN

Roller Chain - British Standard Cfb. Dry Series, 08B-1 / 1/2 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 5 ft Length
MI ITEM #10741049
MFR #08B-1 L85CFBDRY 5M JWIS CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$526.62/mr for your price

Overview

Mfr description
08B-1 L85CFBDRY 5M JWIS CHAIN
  • b.dry chains are made from corrossion-free, maintenance-free CF stainless steel with an optimized articulated link that represents a masterpiece of high precision.
  • The secret of the b.dry range is to consign the old notions of „steel on steel“ to the past! The fact that no lubricants are needed is thanks to our b.dry bushes, which are made from a special, high-performance polymer.
  • The capabilities of this material are absolutely unparalleled. b.dry products run completely dry, but are still more resistant to wear and corrosion, stronger and have a longer service life than comparable chains.

Specifications

  • Series
    British Standard Cfb. Dry
  • Chain Size & Pitch
    08B-1 / 1/2 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Stainless Steel
  • Overall Length
    5 ft
  • Link Plate Height
    11.80 mm
  • Pin Diameter
    4.45 mm
  • Roller Diameter
    8.51 mm
  • Chain Number & Pitch
    08B-1 / 1/2 in
  • Roller Width
    7.75 mm
  • Manufacturer Catalog
  • Weight
    6.75 lbs
  • Manufacturer Upc Number
    847648348152
  • UPC_NO
    847648348152
  • 2D Drawings
  • Pitch
    1/2 in
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text