Motion
08B-1 L85NP VERSION D GRIP CL JWIS

IWIS
08B-1 L85NP VERSION D GRIP CL JWIS

08B-1 L85NP VERSION D GRIP CL JWIS
MI ITEM #10741059
MFR #08B-1 L85NP VERSION D GRIP CL JWIS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
08B-1 L85NP VERSION D GRIP CL JWIS

08B-1 L85NP VERSION D GRIP CL JWIS
MI ITEM #10741059
MFR #08B-1 L85NP VERSION D GRIP CL JWIS

Mfr description
08B-1 L85NP VERSION D GRIP CL JWIS
  • Safe infeeding, transportation and positioning of thin-walled, large-area soft foils and panels.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch
    1/2 in
  • Weight
    0.04 lbs

Details

  • 2D Drawings
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648615421
  • Material
    Nickel Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)