Motion
08B-1(L85)CR RIV 5M JWIS CHAIN

IWIS
08B-1(L85)CR RIV 5M JWIS CHAIN

Roller Chain - British Standard Corrosion Resistant Series, 08B-1 / 1/2 in Pitch, Riveted, 1 Strand, Steel Material, 5.00 m Length
MI ITEM #10741063
MFR #08B-1(L85)CR RIV 5M JWIS CHAIN
Price$258.91/mr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
08B-1(L85)CR RIV 5M JWIS CHAIN

Roller Chain - British Standard Corrosion Resistant Series, 08B-1 / 1/2 in Pitch, Riveted, 1 Strand, Steel Material, 5.00 m Length
MI ITEM #10741063
MFR #08B-1(L85)CR RIV 5M JWIS CHAIN

Mfr description
08B-1(L85)CR RIV 5M JWIS CHAIN
  • JWIS Corrosion Resistant chains consist of highly alloyed steels providing good wear resistance and considerably higher fatigue and breaking strengths than stainless steel chains.
  • CR chains can be used in extreme conditions that normally require stainless steel due to hygienic and visual reasons.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.91/mr

Specifications

Dimensions

  • Chain Size & Pitch
    08B-1 / 1/2 in
  • Link Plate Height
    12.20 mm
  • Link Plate Thickness
    1.60 mm
  • Overall Length
    5.00 m
  • Pin Diameter
    4.45 mm
  • Pin Length
    16.90 mm
  • Pitch
    1/2 in
  • Roller Diameter
    8.51 mm
  • Roller Width
    5/16 in
  • Tensile Strength
    15.00 kN
  • Weight
    7.59 lbs

Details

  • 2D Drawings
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    08B-1 / 1/2 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648026289
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard Corrosion Resistant
  • Standards Met
    ISO 606
  • UPC_NO
    847648026289

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)