Motion
08B-1NP RIV 10FT ELITE CHAIN

IWIS
08B-1NP RIV 10FT ELITE CHAIN

Roller Chain - Nickel Plated Series, 08B-1NP / 1/2 in Pitch, Riveted, 1 Strand, Nickel Plated Material, 10 ft Length
Mi Item #10741065
MFR #08B-1NP RIV 10FT ELITE CHAIN
Price$13.13/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
08B-1NP RIV 10FT ELITE CHAIN

Roller Chain - Nickel Plated Series, 08B-1NP / 1/2 in Pitch, Riveted, 1 Strand, Nickel Plated Material, 10 ft Length
Mi Item #10741065
MFR #08B-1NP RIV 10FT ELITE CHAIN

Mfr description
08B-1NP RIV 10FT ELITE CHAIN
  • Elite Nickel Plated chains are built to the same tight tolerances and premium materials as our standard ANSI and BS chains, with the added benefit of an electroless nickel plating to provide corrosion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.13/ft

Specifications

Dimensions

  • Chain Size & Pitch
    08B-1NP / 1/2 in
  • Link Plate Height
    11.81 mm
  • Link Plate Thickness
    1.60 mm
  • Overall Length
    10 ft
  • Pin Diameter
    4.45 mm
  • Pin Length
    17.00 mm
  • Pitch
    1/2 in
  • Roller Diameter
    8.51 mm
  • Roller Width
    7.75 mm
  • Weight
    4.23 lbs

Details

  • 2D Drawings
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    08B-1NP / 1/2 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648027989
  • Material
    Nickel Plated
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Nickel Plated
  • Standards Met
    ISO 606
  • UPC_NO
    847648027989
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)