Motion
08B-1NP SCCL ELITE CONN LINK

IWIS
08B-1NP SCCL ELITE CONN LINK

Roller Chain Connecting Link - 08B-1NP / 1/2 in Chain & Pitch, Spring Clip, Nickel Plated Material
MI ITEM #10741066
MFR #08B-1NP SCCL ELITE CONN LINK
Price$2.96/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
08B-1NP SCCL ELITE CONN LINK

Roller Chain Connecting Link - 08B-1NP / 1/2 in Chain & Pitch, Spring Clip, Nickel Plated Material
MI ITEM #10741066
MFR #08B-1NP SCCL ELITE CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.96/pc

Specifications

Dimensions

  • Chain Size & Pitch
    08B-1NP / 1/2 in
  • Link Plate Height
    11.81 mm
  • Link Plate Thickness
    1.60 mm
  • Pin Diameter
    4.45 mm
  • Pin Length
    17.00 mm
  • Pitch
    1/2 in
  • Roller Diameter
    8.51 mm
  • Roller Width
    7.75 mm
  • Weight
    0.02 lbs
  • Weight per Foot
    0.46 lbs

Details

  • 2D Drawings
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    08B-1NP / 1/2 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648028474
  • Material
    Nickel Plated
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Nickel Plated
  • Standards Met
    ISO 606
  • UPC_NO
    847648028474

Overview

Mfr description
08B-1NP SCCL ELITE CONN LINK
  • Elite Nickel Plated chains are built to the same tight tolerances and premium materials as our standard ANSI and BS chains, with the added benefit of an electroless nickel plating to provide corrosion resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought