Motion
08B-1SS SCCL ELITE CONN LINK

IWIS
08B-1SS SCCL ELITE CONN LINK

Roller Chain Connecting Link - 08B-1 SS / 1/2 in Chain & Pitch, Spring Clip, Stainless Steel Material
MI ITEM #10741069
MFR #08B-1SS SCCL ELITE CONN LINK
Your Price$9.36/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
08B-1SS SCCL ELITE CONN LINK

Roller Chain Connecting Link - 08B-1 SS / 1/2 in Chain & Pitch, Spring Clip, Stainless Steel Material
MI ITEM #10741069
MFR #08B-1SS SCCL ELITE CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.36/pc(List $10.76)

Overview

Mfr description
08B-1SS SCCL ELITE CONN LINK
  • Elite stainless steel chains are made up of 100% stainless steel components manufactured to the tightest tolerances in the industry to give the maximum wear possible for a stainless steel chain, while also getting the benefits of corrosion resistance provided by all stainless components.

Specifications

  • Chain Size & Pitch
    08B-1 SS / 1/2 in
  • Link Type
    Connecting Link
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Spring Clip
  • Roller Diameter
    8.51 mm
  • Link Plate Height
    11.81 mm
  • Link Plate Thickness
    1.60 mm
  • Pin Diameter
    4.45 mm
  • Pin Length
    17.00 mm
  • Series
    British Standard
  • Standards Met
    ISO 606
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648018987
  • UPC_NO
    847648018987
  • Weight
    0.02 lbs
  • Chain Number & Pitch
    08B-1 SS / 1/2 in
  • 2D Drawings
  • Pitch
    1/2 in
  • Roller Width
    7.75 mm
  • Weight per Foot
    0.46 lbs
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text