Motion
08B-2 D85CFBDRY OFFSET JWIS

IWIS
08B-2 D85CFBDRY OFFSET JWIS

Roller Chain Offset Link - 08B-2 / 1/2 in Chain & Pitch, Offset Link, Stainless Steel Material
Mi Item #10741071
MFR #08B-2 D85CFBDRY OFFSET JWIS
Price$71.23/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
08B-2 D85CFBDRY OFFSET JWIS

Roller Chain Offset Link - 08B-2 / 1/2 in Chain & Pitch, Offset Link, Stainless Steel Material
Mi Item #10741071
MFR #08B-2 D85CFBDRY OFFSET JWIS

Mfr description
08B-2 D85CFBDRY OFFSET JWIS
  • b.dry chains are made from corrossion-free, maintenance-free CF stainless steel with an optimized articulated link that represents a masterpiece of high precision.
  • The secret of the b.dry range is to consign the old notions of „steel on steel“ to the past! The fact that no lubricants are needed is thanks to our b.dry bushes, which are made from a special, high-performance polymer.
  • The capabilities of this material are absolutely unparalleled. b.dry products run completely dry, but are still more resistant to wear and corrosion, stronger and have a longer service life than comparable chains.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.23/pc

Specifications

Dimensions

  • Chain Size & Pitch
    08B-2 / 1/2 in
  • Link Plate Height
    11.80 mm
  • Pin Diameter
    4.45 mm
  • Pitch
    1/2 in
  • Roller Diameter
    8.51 mm
  • Roller Width
    7.75 mm
  • Weight
    0.04 lbs

Details

  • 2D Drawings
  • Chain Construction
    Offset Link
  • Chain Number & Pitch
    08B-2 / 1/2 in
  • Link Type
    Offset Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648348350
  • Material
    Stainless Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    British Standard Cfb. Dry
  • UPC_NO
    847648348350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)