Motion
08B-2 OFFSET ELITE

IWIS
08B-2 OFFSET ELITE

Roller Chain Offset Link - 08B-2 / 1/2 in Chain & Pitch, Offset Link
MI ITEM #10741073
MFR #08B-2 OFFSET ELITE
Price$13.69/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
08B-2 OFFSET ELITE

Roller Chain Offset Link - 08B-2 / 1/2 in Chain & Pitch, Offset Link
MI ITEM #10741073
MFR #08B-2 OFFSET ELITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.69/pc

Specifications

Dimensions

  • Chain Size & Pitch
    08B-2 / 1/2 in
  • Link Plate Height
    11.81 mm
  • Link Plate Thickness
    1.60 mm
  • Pin Diameter
    4.45 mm
  • Pin Length
    31.00 mm
  • Pitch
    1/2 in
  • Roller Diameter
    8.51 mm
  • Roller Width
    7.75 mm
  • Tensile Strength
    37.40 kN
  • Weight
    0.04 lbs

Details

  • 2D Drawings
  • Chain Construction
    Offset Link
  • Chain Number & Pitch
    08B-2 / 1/2 in
  • Link Type
    Offset Link
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648017386
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    British Standard
  • Standards Met
    ISO 606, DIN 8187
  • UPC_NO
    847648017386

Overview

Mfr description
08B-2 OFFSET ELITE
  • ELITE roller chains are manufactured according to the high requirements of ISO9001, DIN 8187, and ANSI B29.1
  • Due to the application of the most up to date quality control methods and in house testing facilities, Iwis assures the consistent high quality of the ELITE product program.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought