Motion
08B-G1 CL W/ WHITE RUBBER TOP ELITE

IWIS
08B-G1 CL W/ WHITE RUBBER TOP ELITE

08B-G1 CL W/ WHITE RUBBER TOP ELITE
MI ITEM #10741084
MFR #08B-G1 CL W/ WHITE RUBBER TOP ELITE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
08B-G1 CL W/ WHITE RUBBER TOP ELITE

08B-G1 CL W/ WHITE RUBBER TOP ELITE
MI ITEM #10741084
MFR #08B-G1 CL W/ WHITE RUBBER TOP ELITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08B-G1 CL W/ WHITE RUBBER TOP ELITE
  • Roller chains with elastomer profiles are ideal for applications where fragile goods require gentle conveyor handling.
  • ELITE chains are used for transporting goods that should not be scratched, such as coated or thin sheet metal, planed timber planks or pipes.
  • The material Iwis uses for the ELITE product range is nitrile butadiene rubber (NBR) with a hardness of 80 Shore A.
  • NBR offers the optimum combination of cohesive friction, abrasion resistance and durability.
  • Other profile types are possible for special applications and can be supplied on request.

Specifications

  • Series
    British Standard-Gripper
  • Chain Size & Pitch
    08B-1 G1 / 1/2 in
  • Chain Construction
    Connecting Link
  • Number Of Strands Across
    1
  • Link Plate Thickness
    1.60 mm
  • Pin Diameter
    4.45 mm
  • Pin Length
    20.00 mm
  • Roller Diameter
    8.51 mm
  • Chain Number & Pitch
    08B-1 G1 / 1/2 in
  • Roller Width
    7.75 mm
  • Manufacturer Catalog
  • Weight
    0.04 lbs
  • Manufacturer Upc Number
    847648000906
  • UPC_NO
    847648000906
  • Weight per Foot
    0.80 lbs
  • 2D Drawings
  • Pitch
    1/2 in
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text