Specifications
Dimensions
- Chain Size & Pitch08B-1 G1 / 1/2 in
- Link Plate Thickness1.60 mm
- Overall Length50 ft
- Pin Diameter4.45 mm
- Pin Length20.00 mm
- Pitch1/2 in
- Roller Diameter8.51 mm
- Roller Width7.75 mm
- Weight40.00 lbs
Details
- 2D Drawings
- Chain ConstructionRiveted
- Chain Number & Pitch08B-1 G1 / 1/2 in
- Manufacturer Catalog
- Manufacturer Upc Number847648320042
- Number Of Strands Across1
- Product TypeRoller Chain
- SeriesBritish Standard-Gripper
- UPC_NO847648320042
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)